Cordless 12V 2.1 Bluetooth Radio and Charger
M12™ Cordless 12V 2.1 Bluetooth Radio and Charger
Frequently Purchased Together
Product Details
- Integrated design allows for various hanging options with the self-centering key hole and hollow handle for pass-through hanging
- Full-range speaker and tweeter deliver clear mids and highs
- 12V DC port for quick, convenient charging of all M12™ batteries
- EQ customization: Press and hold AM/FM button for treble and bass adjustment
- 10 Hours of run-time on a CP2.0 REDLITHIUM™ Battery
- IP54 Rated: Water and debris resistant
- 2.1A USB Output: Delivers Fast Electronic Device Charging
- Connectivity: Bluetooth 4.2 & AM/FM radio
- Small foot print and concealed features for added durability
- Radio personalization: 10 total presets available
Specifications
- AMP:
- 2.1
- Battery Type:
- Redlithium™
- Collection:
- M12™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Height:
- 9-21/100 in
- Length:
- 5-39/100 in
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Smart Home Enabled:
- No
- Tool Type:
- Charger, Radio
- UL Listed:
- No
- Volts:
- 12V
- Weight:
- 3.68 lb
- Width:
- 5-67/100 in
- Wireless Communication - FEI:
- Bluetooth