XL Size Heated Jacket Only in Black
This product has been replaced by
Manufacturer Part #202B-20XL
M12™ XL Size Heated Jacket Only in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Requires battery and charger
- Includes M12™ heated jacket and M12™ battery holder with 2.1A USB charger
Specifications
- Clothing Size:
- XL
- Collection:
- M12™
- Color Finish Name:
- Black
- Material:
- Plastic, Brushed Tricot
- Material Type:
- Polyester
- Power Source:
- Battery
- Volts:
- 12V