Milwaukee

M12™ XXL Size 12V Polyester Heated Jacket in Black

Part #M202B212X  |  Manufacturer Part #202B-212X

Clothing Size:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick-heat function reaches selected temperature 3X faster
  • One-touch LED controller with (3) heat settings per heat zone
  • Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
  • Heating zones: chest, back, & pockets
  • Washer and dryer safe
  • ToughShell™ Stretch polyester delivers 5X longer life and wind/water resistance
  • FreeFlex™ Mobility gussets provide enhanced mobility
  • High loft insulation to trap heat
  • Adjustable cuffs and waist with drop tail extended back
  • (3) outer zip pockets, (1) inner zip pocket, (1) low-profile battery pocket

Specifications

AMP: 2

Application: Work Gear

Battery Size: 12V

Battery Type: Lithium-ion

Clothing Size: XXL

Collection: M12™

Color Finish: Black

Color Finish Category: Blacks

Depth: 20 in

Length: 20 in

Material: Plastic

Material Type: Polyester

Power Source: Battery

Reusable: No

Type: M202B212X

UL Listed: Yes

Volts: 12V

Width: 12-1/2 in