1/2 in. High-Torque Impact Wrench with Pin

This product has been replaced by

Milwaukee® Red Cordless Impact Tool Kit
Milwaukee® Cordless 18V Impact Tool Kit
Manufacturer Part #2766-22
You last purchased this on
 
Milwaukee®

M18™ 1/2 in. High-Torque Impact Wrench with Pin

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Milwaukee® Red Cordless Impact Tool Kit
Milwaukee® Cordless 18V Impact Tool Kit
Manufacturer Part #2766-22
Milwaukee®

M18™ 1/2 in. High-Torque Impact Wrench with Pin

  • Fast #
  • Part #M276222
  • Item #4665046
  • Manufacturer Part #2762-22
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The Powerstate™ brushless motor outperforms competitors with constant power output, and the Milwaukee® designed impact mechanism delivers up to 600 ft-lbs of maximum fastening torque
  • The REDLITHIUM™ XC 5.0 Extended Capacity Battery Pack delivers more work per charge and more work over pack life than any other battery. It features an onboard fuel gauge to help you monitor the charge more accurately, so there’s less downtime on the job
  • The M18 FUEL™ 1/2" High Torque Impact Wrench with Pin Detent Kit features the most powerful cordless wrench in its class, delivering up to 600 ft-lbs of maximum fastening torque, up to 2X more runtime and up to 3X longer motor life
  • You’ll get ultimate comfort during extended use with the new contoured soft grip
  • The kit includes 2 REDLITHIUM™ XC 5.0 Extended Capacity Battery Packs, a multi-voltage charger and a carrying case
  • This 18-volt lithium-ion FUEL™ High-Torque Impact Wrench offers superior socket retention with a 1/2" pin detent anvil
  • Redlink Plus™ Intelligence allows the operator to choose between 2 fastening modes with Milwaukee’s proprietary DRIVE CONTROL™ feature and ensures maximum performance and protection from overload, overheating and over-discharge
  • Requires Certification

Specifications

AMP:
4
Bare Tool or Kit:
Tool Kit
Battery Size:
18V
Battery Type:
Redlithium™
Collection:
M18™
Corded Cordless:
Cordless
Drive Size:
1/2 in
Length:
8-3/4 in
Number of Tools Included:
1
Power Source:
Battery
RPM:
1700
Type:
M276222
Volts:
18V
Weight:
5.5 lb