Cordless 18V 1/2 in Hammer Drill
This product has been replaced by
Manufacturer Part #2704-20
Cordless 18V 1/2 in Hammer Drill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Redlink Plus™ Intelligence: The most advanced system of cordless power tool electronics. Provides optimized performance and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- Powerstate™ brushless motor: Delivers up to 725 in lbs of torque with maximum sustained torque to complete the toughest of applications
Specifications
- Battery Size:
- 18V
- Battery Type:
- Redlithium™
- Bit Diameter(s) (In):
- 1/2 in
- Chuck Size:
- 1/2 in
- Chuck Type:
- Ratcheting
- Corded Cordless:
- Cordless
- Length:
- 8-1/10 in
- Number of Tools Included:
- 2
- Power Source:
- Battery
- RPM:
- 1850
- Tool Type:
- Hammer Drill
- Torque (In-Lbs):
- 725 in-lbs
- Type:
- M260420
- UL Listed:
- Yes
- Volts:
- 18V