18V Metal Saw
This product has been replaced by
Manufacturer Part #2782-20
M18™ 18V Metal Saw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extra-large cut guide, impact resistant window and LED light for more accurate cuts
- Compact, low-profile design for easy handling and increased control
- Exclusive 4-pole frameless motor delivers up to 35% more cutting power
- Tool-Free Depth Adjustment quickly and easily adjusts cutting depth from 1/8 in-2 in
Specifications
- Arbor Hole Size:
- 20 mm
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium
- Blade Material:
- Polycarbonate
- Collection:
- M18™
- Corded Cordless:
- Cordless
- Diameter:
- 5-3/8 in
- Length:
- 12 in
- Material:
- Metal, Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Saw Type:
- Circular
- Type:
- M268220
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 4.3 lb
- Width:
- 6-1/2 in