3/8 in. 18V Red Lithium Impact Wrench Kit
M18™ 3/8 in. 18V Red Lithium Impact Wrench Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Collection:
- M18™
- Corded Cordless:
- Cordless
- Drive Size:
- 3/8 in
- Drive Type:
- Square
- Length:
- 5-3/4 in
- Power Source:
- Battery
- RPM:
- 2200
- UL Listed:
- No
- Volts:
- 18V