Cordless 18V 2 Tool Kit
This product has been replaced by
Manufacturer Part #2892-22CT
M18™ Cordless 18V 2 Tool Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The M18™Cordless System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry
- The M18™ 1/2 in Compact Brushless Drill/Driver is the Most Compact 18v drill on the market and delivers Over 50% Longer Run-Time than drills with brushed motors
- The 2798-22CT M18™2-Tool Combo Kit includes the 1/2 in Compact Brushless Drill Driver (2701-20) and the 1/4 in Hex Brushless Impact Driver (2750-20)
- The M18™1/4 in Hex Brushless Impact Driver is the Most Compact Impact Driver in its class and delivers Over 50% Longer Run-Time than Impact Drivers with brushed motors
Documents
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Redlithium™
- Bit Sizes:
- 1/4 in
- Case Included:
- Yes
- Collection:
- M18™
- Corded Cordless:
- Cordless
- Number of Tools Included:
- 2
- Power Source:
- Battery
- UL Listed:
- No
- Volts:
- 18V