Cordless 18V 2 Tool Kit
This product has been replaced by
Manufacturer Part #2893-22CX
M18™ Cordless 18V 2 Tool Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The M18™Cordless System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry
- The M18™1/2 in Compact Brushless Hammer Drill/Driver is the Most Compact 18v drill on the market and delivers Over 50% Longer Run-Time than drills with brushed motors
- The 2799-22CX M18™ 2-Tool Combo Kit includes the 1/2 in Compact Brushless Hammer Drill Driver (2702-20) and the 1/4 in Hex Brushless Impact Driver (2750-20)
- The M18™1/4 in Hex Brushless Impact Driver is the Most Compact Impact Driver in its class and delivers Over 50% Longer Run-Time than Impact Drivers with brushed motors
Documents
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Redlithium™
- Bit Sizes:
- 1/2 in;1/4 in
- Case Included:
- Yes
- Collection:
- M18™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 12-63/100 in
- Length:
- 15-27/100 in
- Number of Tools Included:
- 2
- Power Source:
- Battery
- Tool Type:
- Combination
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 11-21/100 lb
- Width:
- 4-17/25 in