Cordless 18V 5/8 in Hammer Drill Kit

You last purchased this on
 
Milwaukee®

M18™ Cordless 18V 5/8 in Hammer Drill Kit

  • Fast #
  • Part #M261221
  • Item #4665068
  • Manufacturer Part #2612-21
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

M18™ Cordless 18V 5/8 in Hammer Drill Kit

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Up to 50% more life
  • 5/8 in. capacity
  • Up to 20% faster
  • Ideal for overhead concrete drilling
  • Requires Certification

Specifications

AMP:
8
Application:
Cutting
Bare Tool or Kit:
Bare Tool
Battery Type:
REDLITHIUM™
CSA Certified:
Yes
Chuck Size:
5/8 in
Collection:
M18™
Color Finish Category:
Blacks
Color Finish Name:
Black, Red
Corded Cordless:
Cordless
ETL Listed:
Yes
Height:
8-3/5 in
Length:
12 in
Material:
Metal, Plastic, Rubber
Power Source:
Battery
RPM:
1300
Tool Type:
Hammer Drill Kit
Type:
M261221
UL Listed:
Yes
Volts:
18V
Weight:
12.33 lb
Width:
11-1/2 in