Cordless 18V Reciprocating Saw 2 Tool Kit
M18™ Cordless 18V Reciprocating Saw 2 Tool Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- M18 Fuel™features a Powerstate™brushless motor, Redlink Plus™Electronic Intelligence and REDLITHIUM™Battery Technology, this results in longer motor life, more run time and more power
- The Powerstate™brushless motor works harder and lives longer than all leading competitors, while reducing noise and cooling more rapidly to deliver years of maintenance-free performance
- The 2794-22 M18 Fuel™Cordless 2-Tool Combo Kit includes the M18 Fuel™1/2 in Hammer Drill/Driver (2604-20), M18 Fuel™SAWZALL® Reciprocating Saw (2720-20)
- Redlink Plus™Intelligence hardware and software is the world’s most advanced system of cordless power tool electronics that will maximize performance and protect the user’s investment
- The Milwaukee REDLITHIUM™XC4.0 Battery is the most durable pack on the market and provides up to 2X more run time than standard Lithium-Ion batteries
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Redlithium™
- Bit Sizes:
- 1/2 in, 1/4 in
- Case Included:
- Yes
- Collection:
- M18™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Number of Tools Included:
- 2
- Power Source:
- Battery
- Saw Type:
- Reciprocating
- Volts:
- 18V