Milwaukee®
M18™ Force Logic™ 600 mcm Crimper Kit
Part #M2679350A | Item #8132938 | Manufacturer Part #2679-350A
Cutting Capacity:
600 mcmHow to get it:
Product Details
- Easily interchangeable with 600 MCM crimping jaw (49-16-U000), 750 MCM crimping jaw (49-16-U111), and 750 MCM cutting jaw (49-16-2780)
- Proprietary jaw holds connector for instant alignment
- In-line design and 350-degree head rotation: easy access in the tightest panels
- Easy-open jaw for fastest repetitive crimping
- Hydraulic system is optimized for consistent performance from 0-degree F to 122-degree F
- Tool records and stores every crimp made, one-key enabled for professional report building
- Weather protected electronics keep dirt, dust and moisture out
- Compatible with all M18 batteries
Specifications
Application: Cutting
Bare Tool or Kit: Tool Kit
Battery Type: Lithium-ion
Collection: M18™ Force Logic™
Color Finish: Black, Red
Color Finish Category: Reds
Cutting Capacity: 600 mcm
Height: 5-7/25 in
Length: 14 in
Material: Reinforced Nylon
Number of Tools Included: 16
Power Source: Battery, Cordless
Tool Type: Crimper Kit
UL Listed: UL 486A/UL 486B
Volts: 18V
Weight: 4.65
Width: 3-3/20 in
-
Starting at $1,999.00
-
Starting at $1,499.99
-
Starting at $2,699.00
-
Starting at $5,599.99
-
Starting at $5,599.99
-
Starting at $1,597.50
-
Starting at $3,549.00
-
Starting at $3,374.00