M18™ Force Logic™ 600 mcm Crimper Kit

Part #M2679600C  |  Item #8132940  |  Manufacturer Part #2679-600C

$5,310.34 EACH

Cutting Capacity:

600 mcm

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easily interchangeable with 600 MCM crimping jaw (49-16-U000), 750 MCM crimping jaw (49-16-U111), and 750 MCM cutting jaw (49-16-2780)
  • Proprietary jaw holds connector for instant alignment
  • In-line design and 350-degree head rotation: easy access in the tightest panels
  • Easy-open jaw for fastest repetitive crimping
  • Hydraulic system is optimized for consistent performance from 0-degree F to 122-degree F
  • Tool records and stores every crimp made, one-key enabled for professional report building
  • Weather protected electronics keep dirt, dust and moisture out
  • Compatible with all M18 batteries

Specifications

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Type: Lithium-ion

Collection: M18™ Force Logic™

Color Finish: [Red, Black]

Color Finish Category: Reds

Cutting Capacity: 600 mcm

Height: 5-7/25 in

Length: 14 in

Material: Reinforced Nylon

Number of Tools Included: 19

Power Source: [Battery, Cordless]

Tool Type: Crimper Kit

UL Listed: UL 486A/UL 486B

Volts: 18V

Weight: 4.65

Width: 3-3/20 in