M18 FUEL™ 1/2 x 8-1/10 in. Steel, Glass Filled Nylon and Rubber Impact Wrench with Pin Detent

Part #M276620  |  Item #7374372  |  Manufacturer Part #2766-20

$399.99 EACH

Drive Size:

1/2 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • POWERSTATE™ brushless motor delivers up to 750ft-lbs of fastening torque and 1100ft-lbs of nut-busting torque
  • Most compact cordless high torque impact wrench in its class at 8.1 in. in length
  • Industry leading 4-mode drive control with bolt removal mode, allowing for ultimate control. 0 to 950/1,500/1,800/1,800 to 750 RPM and 0 to 1,150/2,100/2,400/2,400 ipm
  • Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750 RPM for more control when removing fasteners
  • REDLINK plus intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM batteries deliver more work per charge and more work over the life of the battery
  • Features a pin detent design for maximum socket retention
  • Premium rubber over mold withstands corrosive materials and provides increased comfort when in use
  • LED light to illuminate the work area
  • Includes: 2766-20 M18 fuel 1/2 in. high torque impact wrench with pin detent (bare tool)

Specifications

Application: Cutting

Bare Tool or Kit: Bare Tool

Battery Size: 18V

Battery Type: Lithium-ion

CSA Certified: Yes

Collection: M18 FUEL™

Color Finish: [Red, Grey, Black]

Color Finish Category: Reds

Corded Cordless: Cordless

Drive Size: 1/2 in

ETL Listed: Yes

Height: 1-433/1000 in

Length: 3-937/1000 in

Material: [Metal, Plastic]

Material Type: Nylon

Power Source: Battery

RPM: 18

Tool Type: Wrench

Torque In-Lbs : 750 ft-lbs

UL Listed: Yes

Volts: 18V

Weight: 6.27

Width: 9-11/20 in