M18 Fuel™ 18V String Trimmer Kit

Part #M272521HD  |  Item #7272829  |  Manufacturer Part #2725-21HD

$299.00 EACH

Volts:

18V

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Powerstate™ brushless motor provides more power, more run-time, and longer life
  • Redlink Plus™electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection and productivity
  • REDLITHIUM™ battery pack is the most durable pack on the market delivering more run-time, power and longer battery life
  • 14 in to 16 in cuttings swath

Specifications

AMP: 9

Application: Cutting

Battery Size: 18V

Battery Type: Redlithium™

CSA Certified: No

Collection: M18 Fuel™

Color Finish: Black, Red

Color Finish Category: Reds

Corded Cordless: Cordless

ETL Listed: No

Handle Material: Plastic

Height: 8-1/2 in

Length: 70-3/5 in

Material: Metal

Number of Tools Included: 1

Power Source: Battery

Tool Type: String Trimmer

UL Listed: Yes

Volts: 18V

Weight: 9.9

Width: 8-4/5 in