6-9/10 in. 18V Cordless Drill Driver Bare Tool
This product has been replaced by
Manufacturer Part #2903-20
M18 Fuel™ 6-9/10 in. 18V Cordless Drill Driver Bare Tool
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Redlink Plus™ Intelligence ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications
- LED on foot of tool for better lighting in dark spaces
- REDLITHIUM™ XC5.0 Battery pack delivers more work per charge and more work over the life of the pack than competitors
- POWERSTATE Brushless Motor: Purposely built for the M18 FUEL 1/2 in. Drill Driver to provide Up To 60% More Power than the competitive set
Specifications
- Application:
- Drilling
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Redlithium™
- CSA Certified:
- No
- Case Included:
- No
- Chuck Size:
- 1/2 in
- Chuck Type:
- Ratcheting
- Collection:
- M18 Fuel™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 8-1/10 in
- Length:
- 6-9/10 in
- Magnetic:
- No
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 2000
- Tool Type:
- Drill Driver
- Torque (In-Lbs):
- 1200 in-lbs
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 3.2 lb
- Width:
- 2-3/10 in