Milwaukee®
M18 FUEL™ Corded 18V 1 in. Hammer Drill
Part #M271222DE | Item #4923551 | Manufacturer Part #2712-22DE
Volts:
18VPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- FUEL™ technology: delivers faster than corded speed, corded durability, and all day work on one charge.
- POWERSTATE™ Brushless motor: provides 1.7 ft-lbs. of impact energy, 0-1, 400 RPM and 0-4,900 BPM.
- REDLITHIUM™ XC 4.0 battery packs: provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries.
- REDLINK Plus™ intelligence: integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging.
- AVS anti-vibration system: minimizes vibration for maximum comfort.
- In-lbs. dedicated design: engineered to fit in the most confined workspaces.
- Replaceable certified HEPA filter: filters 99.97% of all particles greater than .3 μm.
- Adjustable depth stop and ruler: easily and precisely adjusts for accurate hole depths.
- High capacity dust box: allows user to work longer without emptying dust box as often.
- LED light: illuminates work area to increase visibility.
Documents
Specifications
AMP: 5
Application: Cutting
Bare Tool or Kit: Bare Tool
Battery Type: Lithium-ion
Chuck Size: 1 in
Chuck Type: Keyless
Collection: M18 FUEL™
Corded Cordless: Corded
Depth: 3-1/2 in
ETL Listed: Yes
Handle Type: Drop
Height: 8-3/5 in
Length: 12-12/25 in
Material: Metal, Plastic, Rubber
Number Of Pieces: 1 Piece
Power Source: Battery
RPM: 1400
Tool Type: Hammer Drill
UL Listed: Yes
Volts: 18V
Weight: 7
Width: 11-1/2 in
-
$1,338.00