M18 Fuel™ Cordless 18V 2 Tool Kit

Part #M299622  |  Item #7926353  |  Manufacturer Part #2996-22

$449.00 EACH

Volts:

18V
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 2
  • Pallet: 64

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • The 2796-22 M18 Fuel™2-Tool Combo Kit includes the M18 Fuel™Hammer Drill (2706-20) and the M18 Fuel™1/4 in Hex impact driver
  • The Hammer Drill is the Most Powerful 18-volt cordless hammer drill on the market, delivering 1,200 in-lbs of peak torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity
  • The M18 Fuel™1/4 in Hex Impact Driver is the Most Powerful Impact Driver in its class at 1800 in-lbs of fastening torque
  • M18 Fuel™features the most advanced cordless technology available, a Powerstate™brushless motor, Redlink Plus™Electronic Intelligence and REDLITHIUM™Battery Technology, resulting in longer motor life, more run time and more power
  • The ONE-KEY™Mobile app features predetermined set-ups for specific fasteners and materials, or provides complete control over output speed and power to customize the tool for the specific application at hand
  • Once the desired output performance is reached, the custom profile is then saved to the memory of the tool and the connection to the smart phone is no longer necessary
  • M18 REDLITHIUM™ XC5.0 Battery pack: delivers more work per charge and more work over the life of the pack than competitors
  • ONE-KEY™ Compatible: ability to customize, track, and manage tools for increased productivity and investment protection
  • Compatible with all M18™ batteries

Specifications

AMP: 5

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Size: 18V

Battery Type: REDLITHIUM™

Bit Sizes: 1/2 in;1/4 in

CSA Certified: Yes

Case Included: Yes

Chuck Size: 1/2 in

Chuck Type: Keyless

Collection: M18 Fuel™

Color Finish: Black, Red

Color Finish Category: Blacks

Corded Cordless: Cordless

ETL Listed: No

GSA Approved: No

Height: 14-9/100 in

Length: 5-63/100 in

Number Of Pieces: 9 Piece

Number of Tools Included: 2

Power Source: Battery

RPM: 2000

Tool Type: Combo Kit

Torque In-Lbs : 1200 in-lbs

UL Listed: Yes

Volts: 18V

Weight: 18.48

Width: 20-2/25 in