M18 Fuel™ Cordless 18V Circular Saw 5 Tool Kit

Part #M299725  |  Item #7661031  |  Manufacturer Part #2997-25

$749.99 EACH

Volts:

18V
Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • M18 Fuel™ five-tool combo kit delivers the most advanced 18-Volt cordless cutting, drilling and fastening power tool technology in the industry. This kit features five M18 Fuel™18-Volt lithium-ion brushless cordless tools including our 1/2 in
  • This kit features five M18 Fuel™ 18-Volt lithium-ion brushless cordless tools including our 1/2 in
  • M18 Fuel™tool system is fully compatible with the MILWAUKEE®M18™18-volt cordless system
  • These power tools feature the most advanced cordless technology in the industry, a Powerstate™brushless motor, Redlink Plus™Intelligence tool technology, and REDLITHIUM™Battery Technology, resulting in longer motor life, longer run time and more power

Documents

Specifications

AMP: 5

Application: Cutting

Bare Tool or Kit: Tool Kit

Battery Size: 18V

Battery Type: Redlithium™

Case Included: Yes

Chuck Size: 1/2 in

Chuck Type: Ratcheting

Collection: M18 Fuel™

Color Finish: Red

Color Finish Category: Reds

Corded Cordless: Cordless

Depth: 9-61/100 in

ETL Listed: Yes

GSA Approved: No

Height: 12-16/25 in

Length: 9-61/100 in

Number of Tools Included: 4

Power Source: Battery

RPM: 2000

Saw Type: Circular

Tool Type: Circular Saw, Hammer Drill, Impact Driver, Reciprocating Saw, Work Light

Torque In-Lbs : 1200 in-lbs

Type: M299725

UL Listed: Yes

Volts: 18V

Weight: 31.73

Width: 24-13/100 in