Cordless 18V Impact Tool Kit
This product has been replaced by
Manufacturer Part #2766-22R
M18 FUEL™ Cordless 18V Impact Tool Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Redlink Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- Features a pin detent design for maximum socket retention
- Most compact cordless High Torque Impact Wrench in its class at 8.1" in length
- LED light to illuminate the work area
- REDLITHIUM™ batteries deliver more work per charge and more work over the life of the batter
- Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
- Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750rpm for more control when removing fasteners
- Reduced user fatigue at only 7.1Lbs with battery (battery not included)
Specifications
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- Redlithium™
- CSA Certified:
- Yes
- Collection:
- M18 FUEL™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- Drive Type:
- Impact
- ETL Listed:
- Yes
- Height:
- 10-3/4 in
- Length:
- 8-1/10 in
- Material:
- Plastic, Rubber, Steel
- Material Type:
- Nylon
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 1800
- Tool Type:
- Wrench
- Torque (In-Lbs):
- 9000 in-lbs
- UL Listed:
- Yes
- Variable Speed:
- Yes
- Volts:
- 18V
- Weight:
- 5.5 lb
- Width:
- 3-3/20 in