Cordless 6 in. 6A Lithium-ion Grinder Kit
This product has been replaced by
Manufacturer Part #2981-20
M18 Fuel™ Cordless 6 in. 6A Lithium-ion Grinder Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Under 3 second brake
- 6 in. grinding capacity
- Generates 13A corded power
- Metal housing & gearing system providing legendary durability
- REDLINK Plus™ intelligence provides optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger
- POWERSTATE™ Brushless motor generates 13 A corded power to exceed expectations in any application
- Rapid Stop™ braking feature stops all accessories in 3 seconds or less
- 100% Tool free: make all accessory changes and guard adjustments without a wrench for increased productivity
- M18™ 6.0 HIGH OUTPUT™ batteries help the user get more work done per charge
- Compatible with all M18™ batteries and tools
Specifications
- AMP:
- 6
- Application:
- Cutting
- Arbor Hole Size:
- 5/8 in
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 18V
- Battery Type:
- REDLITHIUM™
- Collection:
- M18 Fuel™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Diameter:
- 6 in
- ETL Listed:
- No
- Handle Type:
- Straight
- Height:
- 11-41/100 in
- Length:
- 12-9/20 in
- Power Source:
- Electric
- RPM:
- 9000
- Tool Type:
- Grinder Kit
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 4.5 lb
- Width:
- 7-7/25 in