17 in. Right Angle Drill with Quik Lok Kit
This product has been replaced by
Manufacturer Part #2808-22
M18 Fuel™ Hole Hawg® 17 in. Right Angle Drill with Quik Lok Kit
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ensures optimal performance and overload protection to prevent damage to the tool or battery during heavy applications
- Provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
- Provides constant power under heavy load to complete holes faster than corded drills
Specifications
- Battery Type:
- Redlithium™
- Chuck Size:
- 7/16 in
- Chuck Type:
- Keyless
- Collection:
- M18 Fuel™ Hole Hawg®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Depth:
- 7-19/20 in
- Height:
- 4-21/100 in
- Length:
- 17 in
- Power Source:
- Battery
- RPM:
- 1200
- Tool Type:
- Drill Kit
- Type:
- M270822
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 6.9 lb
- Width:
- 15-43/50 in