Milwaukee®
M18 Fuel™ M18 FUEL Hedge Trimmer Kit 18V
Part #M272621HD | Item #7247435 | Manufacturer Part #2726-21HD
Battery Type:
REDLITHIUM™How to get it:
Product Details
- POWERSTATE™ Brushless motor: delivers more power under load and longer motor life
- REDLINK Plus™ intelligence: provides optimized performance and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™ HIGH DEMAND™ 9.0 battery: delivers unmatched run-time, power, and longer life
- Blade length: 24 in.
- Cut capacity: 3/4 in.
- Strokes per minute: 3,4
- Gear case: all-metal
Documents
Specifications
AMP: 9
Application: Cutting
Battery Size: 18V, 9AH
Battery Type: REDLITHIUM™
Blade Length: 24 in
Blade Material: Forged Steel
Collection: M18 Fuel™
Color Finish: Black, Red
Color Finish Category: Blacks
Corded Cordless: Cordless
Cutting Capacity: 16 in
Material: Plastic
Number Of Pieces: 1 Piece
Number of Tools Included: 3
Power Source: Battery
Tool Type: Hedge Trimmer
UL Listed: Yes
Weight: 10.9
Width: 3 in
-
Starting at $850.00
-
Starting at $476.25
-
Starting at $2,599.00
-
Starting at $1,299.00
-
Starting at $641.40
-
Starting at $319.00
-
Starting at $246.00
-
Starting at $299.00
-
Starting at $529.99