Milwaukee®
M18 Fuel™ Super Hawg™ Cordless 6A 18V Drill Kit
Part #M280922 | Item #8585116 | Manufacturer Part #2809-22
AMP:
6Product Details
- Generated Corded Power
- Up to 100 2-9/16" Holes per Charge
- All Metal 1/2" Keyed Chuck
- Mechanical Clutch in Low Speed
- LED light to illuminate the work area
- POWERSTATE™ Brushless Motor provides constant power under heavy load to power through 6-1/4" in. holes
- REDLINK PLUS™ Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
- Compatible with all M18™ batteries
- Part of the M18 FUEL™ System Featuring 175+ Power Tool Solutions
Specifications
AMP: 6
Application: Drilling
Bare Tool or Kit: Tool Kit
Battery Type: Lithium-ion
Chuck Size: 1/2 in
Chuck Type: Keyed
Collection: M18 Fuel™ Super Hawg™
Color Finish: [Red, Black]
Color Finish Category: Reds
Corded Cordless: Cordless
ETL Listed: No
Height: 7-3/10 in
Length: 4-1/4 in
Magnetic: No
Material: Metal
Number of Tools Included: 2
Power Source: Battery
Tool Type: Drill Kit
UL Listed: No
Volts: 18V
Weight: 12.5
Width: 21-9/20 in
Entire Collection
-
Starting at $399.00
-
Starting at $399.00
-
Starting at $699.00
-
Starting at $699.00