M18™ RedLithium™ 18V REDLITHIUM™ Battery (Pack of 2)

Part #M48111852  |  Item #7033775  |  Manufacturer Part #48-11-1852

$229.00 per PACK

Battery Size:

18V
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Redlink™Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Fuel gauge onboard: Displays remaining runtime for less downtime on the job
  • Versatility: Powers more than 60 Milwaukee® M18™cordless power tools
  • Best-in-class construction: Offers long-lasting performance and durability
  • All-weather performance: Delivers fade free power in extreme jobsite conditions

Documents

Specifications

AMP: 5

Application: Power

Automatic Shut-Off: No

Bare Tool or Kit: Bare Tool

Battery Size: 18V

Battery Type: REDLITHIUM™

CSA Certified: No

Collection: M18™ RedLithium™

Color Finish: Black, Red

Color Finish Category: Blacks

Depth: 13-7/20 in

ETL Listed: No

GSA Approved: No

Height: 3-2/5 in

Length: 13-7/20 in

Material: Metal, Plastic, Rubber

Number of Tools Included: 1

Package Quantity: Pack of 2

Portable: Yes

Tool Type: Batteries

UL Listed: Yes

Volts: 18V

Weight: 3.535

Width: 7-9/20 in