M18™ Switch Tank™ 4 gal Backpack Concrete Sprayer Kit

Part #M282021CS  |  Item #7904443  |  Manufacturer Part #2820-21CS

$584.99 EACH

Capacity:

4 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Interchangeable tank design isolates the pump, hose and wand, separating wearable components from the M18™ SWITCH TANK™ Powered Base
  • Eliminates cross-chemical contamination and delivers lower cost of ownership
  • Powerful pump and motor deliver instant and constant pressure up to 120 PSI
  • 5-mode pressure adjustment knob adjusts pressure between 20-120 PSI, delivering the capability to complete a wide range of applications
  • UP TO 12 TANKS PER CHARGE:M18™ REDLITHIUM™ XC3.0 Battery delivers up 12 tanks of spraying per charge

Documents

Specifications

Battery Size: XC3.0

Battery Type: REDLITHIUM™

Capacity: 4 gal

Collection: M18™ Switch Tank™

Color Finish: [Black, Grey, Red]

Color Finish Category: Blacks

Corded Cordless: Cordless

Green Seal Certified: No

Height: 21-3/4 in

High Pressure: 125

Length: 10 in

Number of Tools Included: 8

Power Source: Battery

Product Type: Sprayer

Type: M282021CS

UL Listed: No

Volts: 18V

Weight: 18

Width: 13 in