28V 2 gal Wet & Dry Vacuum
M28™ 28V 2 gal Wet & Dry Vacuum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Powerful motor to provide strong suction and air flow
- Tool box style for easy transport and storage
- Works on M28™ battery
- Reusable wet/dry filter
- Built-in blower port
- On-board accessory and hose storage
Documents
Specifications
- AMP:
- 3
- CFM:
- 45 ft3/min
- CSA Certified:
- Yes
- Capacity:
- 2 gal
- Collection:
- M28™
- Color Finish Name:
- Black/Red
- Corded Cordless:
- Cordless
- Height:
- 11-1/2 in
- Power Source:
- Electric
- UL Listed:
- Yes
- Vacuum Type:
- Wet & Dry
- Volts:
- 28V