Manual 6 in. Square 8 Piece Screwdriver
This product has been replaced by
Manufacturer Part #48-22-2708
Manual 6 in. Square 8 Piece Screwdriver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Loop Maker 12 ga
- ECX™ Bit - Anti-strip bit for electrical fasteners
- Wire Stripper up to 10 ga
- Forged tool shanks deliver more durability and longer life
- Visible ID Markings allows for quick tool identification on jobsite
- Heat Treated Steel Cap - Extra durability when struck on handle end
- Wire Bending Hole - Bend up to 12 Gauge Wire
- Wrench Ready HEX shanks deliver additional leverage
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Drive Type:
- Square
- GSA Approved:
- No
- Handle Material:
- Polycarbonate
- Handle Type:
- Straight
- Height:
- 14-17/100 in
- Length:
- 10-1/2 in
- Material:
- Steel
- Package Quantity:
- Piece of 8
- Shaft Length:
- 6 in
- Shank Style:
- Hex
- Tool Type:
- Screwdriver
- Weight:
- 2 lb
- Width:
- 1-119/1000 in