Manual 7 in. Slotted Screwdriver
Manual 7 in. Slotted Screwdriver
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- UL® classified - tested and certified to insulated tool standards: IEC 60900:2012 ; ASTM F1505-10; NFPA 70E
- 1000 V insulated protection offers uncompromising safety
- Meets OSHA insulated tool standard
- VDE & GS certified
- Dual layer insulation offers visual wear indication for tool replacement
- Flame retardant & impact resistant handle and shank
- Lanyard holes prevent tool drops and protect insulation from damage
- Visible ID markings allows for quick tool identification on jobsite
Specifications
- ASTM:
- ASTM F-1505-10
- Application:
- Pipe Fitting
- Battery Type:
- Lithium-ion
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 1-1/4 in
- Drive Size:
- Combination
- Drive Type:
- Slotted
- GSA Approved:
- No
- Handle Material:
- Rubber
- Handle Type:
- Grip
- Height:
- 11 in
- Length:
- 1-1/4 in
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shaft Length:
- 7 in
- Shaft Size:
- 7 in
- Shank Size:
- 7 in
- Size:
- 5/16 in
- Tool Type:
- Screwdriver
- UL Listed:
- Yes
- Weight:
- 0.45 lb
- Width:
- 1-1/4 in