14 in. Cordless Cut-Off Saw Tool Kit
This product has been replaced by
Manufacturer Part #MXF315-2XC
MX Fuel™ 14 in. Cordless Cut-Off Saw Tool Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 9-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
- Kit includes: (1) MX FUEL™ 14” cut off saw, (1) MX FUEL™ XC battery, (1) charger and (1) contractor bag
- No gas headaches
- Fully compatible with the MX FUEL™ equipment system
- Push button activation
- 5 in. cut depth
- No emissions
Documents
Specifications
- Application:
- Metal, PVC, Plastic, Steel
- Arbor Hole Size:
- 20 mm
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- REDLITHIUM
- Blade Width (in):
- 14 in
- Collection:
- MX Fuel™
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 5 in
- Height:
- 13-93/100 in
- Length:
- 31-73/100 in
- Material:
- Aluminum
- Number of Tools Included:
- 1
- Power Source:
- Battery
- RPM:
- 5350
- Saw Type:
- Cut-Off
- UL Listed:
- No
- Weight:
- 32 lb
- Width:
- 12 in