Reciprocating Saw (3 Piece)

You last purchased this on
 
Milwaukee®

Open-Lok™ Reciprocating Saw (3 Piece)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee®

Open-Lok™ Reciprocating Saw (3 Piece)

  • Fast #
  • Part #M49109006
  • Item #8950709
  • Manufacturer Part #49-10-9006
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ideal for cutting wood with nails, non-ferrous metals, and PVC
  • Universal shank* compatibility with most professional grade multi-tool brands
  • Assortment of multi-tool blades for a variety of applications
  • Adapter (48-90-0000) available
  • Requires Certification

Specifications

Application:
General Purpose
Bare Tool or Kit:
Bare Tool
Blade Length (in):
4-5/8 in
Blade Material:
Bi-metal, Titanium Carbide
Blade Type:
Reciprocating Saw
Coating:
Black Oxide
Collection:
Open-Lok™
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
7-1/10 in
Height:
7/10 in
Indoor Outdoor:
Indoor/Outdoor
Length:
7-1/10 in
Number of Pieces:
3 Piece
Number of Tools Included:
3
Reusable:
Yes
Tool Type:
Knife
Type:
M48901050
Weight:
0.265 lb
Width:
7-3/25 in