1 x 10-1/4 in. Wall Plate
PACKOUT™ 1 x 10-1/4 in. Wall Plate
Frequently Purchased Together
Product Details
- Metal reinforced mounting points
- 50lbs wall mounted capacity
- Quick alignment tabs
- Includes (1) PACKOUT compact wall plate
- Fully customize your shop
- Modular connectivity with ALL PACKOUT™ components
- Wall and floor mounting
- Impact resistant polymer body
- Limited lifetime warranty
- 10.25 in W x 20 in H x 1.2 in D
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Storage
- Capacity:
- 50 lb
- Collection:
- PACKOUT™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red, Black
- Depth:
- 1 in
- Height:
- 20 in
- Installation Type:
- Floor Mount, Wall Mount
- Length:
- 1 in
- Material:
- Metal, Plastic
- Material Type:
- Polymer
- Number of Tools Included:
- 1
- Product Type:
- Wall Plate
- Weight:
- 1 lb
- Width:
- 10-1/4 in