DESCRIPTION

  • One size fits most
  • Abrasion and snag resistant
  • Polyester material wicks sweat
  • Fleece lined
  • Beanie style can be worn comfortably under a hard hat
  • 1-size fits most

Milwaukee Polyester and Spandex Fleece Lined Knit Hat in Black

MIL502B

Manufacturer Part #: 502B

Color/Finish

Black

SPECIFICATIONS

Application
Work Gear
Clothing Size
One Size Fits All
Depth
10 in
Height
1/2 in
Reusable
Yes
Tool Type
Beanie Hat
Type
MIL502B
Weight
0.2
Width
9 in

Print