12 in. 12 TPI Reciprocating Saw Blade 50 Pack
Sawzall® 12 in. 12 TPI Reciprocating Saw Blade 50 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double relief angle reduces tooth stress for long life
- Precision forming process creates sharper teeth for fast cutting
- Milwaukee® designs and manufactures Sawzall® blades for the toughest professional application
- Matrix II bi-metal teeth for greater durability
Documents
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 12 in
- Blade Material:
- Bi-metal
- Blade Thickness (in):
- 0.05 in
- Blade Type:
- Reciprocating Saw
- Coating:
- Chrome Plated
- Collection:
- Sawzall®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver, Red
- Depth:
- 3-37/100 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Compression
- Flow Rate:
- 1.15 gpm
- Height:
- 1 in
- Length:
- 3-37/100 in
- Material:
- Brass, Stainless Steel, Metal
- Number of Pieces:
- 1 Piece
- Pressure - Maximum:
- 125 psi
- Shank Size:
- 1/2 in
- Tool Type:
- Reciprocating Blade
- Weight:
- 4.91 lb
- Width:
- 12 in