18 V Reciprocating Saw Kit with 2-Battery
Sawzall® 18 V Reciprocating Saw Kit with 2-Battery
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Patented gear-protecting clutch extends the life of the tool
- Lever action Quik-Lok™ blade clamp
- RedLithium™ battery technology
- Variable speed trigger
- Battery fuel gauge displays remaining run-time
Specifications
- AMP:
- 2.8
- Application:
- Cutting
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 18 in
- Collection:
- Sawzall®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Corded Cordless:
- Cordless
- Length:
- 16-1/4 in
- Power Source:
- Battery
- RPM:
- 3200
- Saw Type:
- Reciprocating
- Type:
- M262022
- UL Listed:
- Yes
- Volts:
- 18V
- Weight:
- 6.35 lb