1/4 in. Hex Impact Driver Bit Set
This product has been replaced by
Manufacturer Part #48-32-4097
Shockwave™ 1/4 in. Hex Impact Driver Bit Set
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
- Forged tips for maximum grip
Specifications
- Application:
- Fastening
- Collection:
- Shockwave™
- Drill Bit Type:
- Impact
- Material:
- High Speed Steel
- Number of Pieces:
- 60 Piece
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Tool Type:
- Bit Set