1/2 x 1-1/8 in. Deep Well Socket
This product has been replaced by
Manufacturer Part #49-66-6232
Shockwave™ 1/2 x 1-1/8 in. Deep Well Socket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Radius corners: drives on flats to reduce stripping and breakage
- Thin wall construction for impact strength in tight clearance applications
- Chromoly steel and custom heat treatment for maximum durability in high torque applications
- Shockwave impact duty accessories
Specifications
- Application:
- Cutting
- Battery Type:
- Lithium-ion
- Collection:
- Shockwave™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drive Size:
- 1/2 in
- Height:
- 1-1/2 in
- Length:
- 1-3/5 in
- Number of Pieces:
- 1 Piece
- Tool Type:
- Socket
- Type:
- M49664473
- Weight:
- 0.97 lb
- Width:
- 5-1/10 in