SHOCKWAVE™ 3/8 in. Magnetic Nut Driver

Part #M49664705  |  Item #4350124  |  Manufacturer Part #49-66-4705

$2.45 EACH

Drive Size:

3/8 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Proprietary steel and heat treat process for maximum strength and durability
  • Strong magnetic tip for secure grip
  • Color-coded band for easy size identification
  • Chamfered edge to allow for fastening in tight spaces

Specifications

Application: Cutting

Battery Type: Lithium-ion

Bit Sizes: 3/8 in

Cartridge Type: Quarter Turn Ceramic Disc, Washerless

Collection: SHOCKWAVE™

Color Finish: Black, Blue

Color Finish Category: Blacks

Depth: 1/2 in

Diameter: 3/8 in

Drill Bit Type: Driver

Drive Size: 3/8 in

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Valve Type: Quarter Turn Ceramic Disc, Washerless

Flow Rate: 1.8 gpm

GSA Approved: No

Height: 13/20 in

Length: 1-7/8 in

Magnetic: Yes

Material: Steel

Number Of Pieces: 1 Piece

Spout Height: 9 in

Spout Reach: 9-1/2 in

Tool Type: Nut Driver

Weight: 0.05

Width: 1-17/20 in