1-1/4 x 99/100 in. Side Slide Utility Knife

This product has been replaced by

SIDE SLIDING UTILITY KNIFE
Milwaukee® SIDE SLIDING UTILITY KNIFE
Manufacturer Part #48-22-1515
You last purchased this on
 
Milwaukee®

1-1/4 x 99/100 in. Side Slide Utility Knife

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

SIDE SLIDING UTILITY KNIFE
Milwaukee® SIDE SLIDING UTILITY KNIFE
Manufacturer Part #48-22-1515
Milwaukee®

1-1/4 x 99/100 in. Side Slide Utility Knife

  • Fast #
  • Part #M48221510
  • Item #8357588
  • Manufacturer Part #48-22-1510
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Side slide blade activation: less accidental activations
  • Wire stripper: strip up to 10-gauge wire
  • Tool free blade change: change blades up to 5X faster
  • Rubber over mold grip for increased comfort
  • Blade storage: store up to 5 blades
  • Requires Certification

Specifications

Blade Length (in):
1-1/4 in
Blade Material:
Steel
Blade Type:
Utility Knife
Color Finish Name:
Black, Red
Handle Length (in):
6-1/4 in
Handle Material:
Steel
Handle Type:
Straight
Height:
1-23/50 in
Length:
6-37/50 in
Number of Blades:
1
Weight:
0.22 lb
Width:
99/100 in