Stainless Steel 1-1/4 - 3 in. Extension Stem Extension

You last purchased this on
 
Milwaukee Valve

XH Stainless Steel 1-1/4 - 3 in. Extension Stem Extension

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

XH Stainless Steel 1-1/4 - 3 in. Extension Stem Extension

  • Fast #
  • Part #M8672J940
  • Item #228043
  • Manufacturer Part #8672 - J -940
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For sizes 3/4" - 1"
  • Stem extensions for BA100/100S/150/150S
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
BA-300 and BA-350 Ball Valves
Clean Bagged:
No
Collection:
XH
FM Approved:
No
Fitting Size 1:
1-1/4 in
Fitting Size 2:
3 in
Fitting Sizes:
1-1/4 in - 3 in
Height:
2-1/4 in
IAPMO Listed -:
No
Length:
1-1/4 in
Material:
Stainless Steel
NSF Certified:
No
Product Type:
Stem Extension
UL Listed:
No