1 in. Bronze NPT Hand Wheel Butterfly Valve

You last purchased this on
 
Milwaukee Valve

Butterball® 1 in. Bronze NPT Hand Wheel Butterfly Valve

  • Fast #
  • Part #MBBSCS02LG
  • Item #7345896
  • Manufacturer Part #97004-L
3.9 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

Butterball® 1 in. Bronze NPT Hand Wheel Butterfly Valve

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Sprinkler-control valve indoor/outdoor
  • UL/FM
  • One-piece bronze butterball valve, 175 psi, threaded ends
  • Requires Certification

Specifications

ANSI:
ANSI B36.10
ASME:
ASME B36.10
ASTM:
ASTM B-584
Application:
Indoor, Outdoor, Schedule 40 Pipe, Schedule 80 Pipe
Clean Bagged:
No
Collection:
Butterball®
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
Yes
Handle Material:
Brass
Height:
3-47/50 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-13/100 in
Material:
Bronze, Rubber
Material Type:
EPDM
NSF Certified:
No
Pressure - High:
175
Pressure Class:
175#
Recommended Valve Application:
Fire Protection, Potable Water
UL Listed:
Yes
Valve Body Style:
1 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Hand Wheel
Valve Port Opening:
Full Port
Valve Size:
1 in
Valve Stem:
Extension
Valve Type:
Butterfly Valve
Weight:
3.005 lb
Width:
4-1/2 in