2 in. Bronze Threaded Gate Valve
1174 2 in. Bronze Threaded Gate Valve
Frequently Purchased Together
Product Details
- Union bonnet
- 200 SWP 400 WOG
- Solid wedge disc
- Heavy duty service
- Rising stem
- Gland packed
- Threaded ends
- Non-shock
- Stainless seat
Specifications
- ASTM:
- ASTM A-240 Type 304, ASTM B-124 C37700, ASTM B-283 C37700, ASTM B-61
- Application:
- Commercial, Steam Working Pressure
- Collection:
- 1174
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Handle Length (in):
- 4-1/4 in
- Handle Material:
- Malleable Iron
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-3/4 in
- MSS:
- MSS SP-80 Type 2
- Material:
- Bronze, Stainless Steel
- NSF Certified:
- No
- Pressure - High:
- 200, 400
- Pressure Class:
- 200#, 400#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- Bronze
- Valve Operator:
- Hand Wheel
- Valve Seat Material:
- Stainless Steel
- Valve Size:
- 2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve
- Weight:
- 9.6 lb
- Width:
- 2 in