2-1/2 in. Carbon Steel Full Port Flanged Gate Valve
This product has been replaced by
Manufacturer Part #1550CB2HWM025
1550CB2 2-1/2 in. Carbon Steel Full Port Flanged Gate Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- API:
- API 598, API 600
- ASME:
- ASME B16.10, ASME B16.25, ASME B16.34, ASME B16.5
- Collection:
- 1550CB2
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 7-1/2 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 2-1/2 in
- Valve Stem:
- Rising
- Valve Type:
- Gate Valve