3/4 in. Bronze Threaded Swing Check Valve
515 3/4 in. Bronze Threaded Swing Check Valve
Frequently Purchased Together
Product Details
- Horizontal swing
- Conforms to MSS SP-80 , type 3
- 150 SWP - 300 WOG
Specifications
- ASTM:
- ASTM B-16, ASTM B-62
- Application:
- Steam Working Pressure
- Clean Bagged:
- No
- Collection:
- 515
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Flow Rate:
- 18 gpm
- Height:
- 1-69/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-63/100 in
- MSS:
- MSS SP-80
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - High:
- 150, 300
- Pressure Class:
- 150#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Horizontal Swing
- Valve Disc Material:
- Brass
- Valve Port Opening:
- Dual Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 3/4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 0.84 lb
- Width:
- 3/4 in