6 in. Cast Iron Wafer Check Valve
8800 6 in. Cast Iron Wafer Check Valve
Frequently Purchased Together
Product Details
- Designed for liquid use only
- 125 lb double disc
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16
- Clean Bagged:
- No
- Collection:
- 8800
- FM Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3 in
- Material:
- Cast Iron
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Wafer
- Valve Disc Material:
- Stainless Steel
- Valve Seat Material:
- EPDM
- Valve Size:
- 6 in
- Valve Type:
- Check Valve