Milwaukee Valve

91 Series 1 in. Stainless Steel Flanged 150# Ball Valve

Part #MF91SS150R01G  |  Manufacturer Part #428002

$934.63 EACH

Valve Size:

1 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Actuator Mounting Pads
  • Stainless steel ball and stem
  • PTFE V-Ring Packing

Specifications

Collection: 91 Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

MSS Specifications: MSS SP-72

Material: Stainless Steel

Pressure Class: 150#

Type: MF91SS150R01G

Valve Body Style: 1 piece

Valve Operator: Lever Handle

Valve Port Opening: Reduced Port

Valve Seat Material: RPTFE

Valve Size: 1 in