2 in. Stainless Steel Reduced Port Flanged 150# Ball Valve

You last purchased this on
 
Milwaukee Valve

91 Series 2 in. Stainless Steel Reduced Port Flanged 150# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

91 Series 2 in. Stainless Steel Reduced Port Flanged 150# Ball Valve

  • Fast #
  • Part #MF91SS150R02K
  • Item #2847134
  • Manufacturer Part #428104
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Stainless steel ball and stem
  • PTFE V-Ring Packing
  • Actuator Mounting Pads
  • Requires Certification

Specifications

Collection:
91 Series
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
MSS:
MSS SP-72
Material:
Stainless Steel
Pressure Class:
150#
Valve Body Style:
1 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
2 in