1 in. Cast Bronze Full Port NPT 600# Ball Valve

You last purchased this on
 
Milwaukee Valve

BA-300S 1 in. Cast Bronze Full Port NPT 600# Ball Valve

  • Fast #
  • Part #MBA300STIHG
  • Item #7286109
  • Manufacturer Part #17614TIH
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

BA-300S 1 in. Cast Bronze Full Port NPT 600# Ball Valve

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Locking handle is standard on 2-1/2? and 3?
  • Three-piece 150 SWP – 600 WOG ball valve, threaded ends
  • Requires Certification

Specifications

ASTM:
ASTM A-276, ASTM B-16, ASTM B-283, ASTM B-584
Application:
Steam Working Pressure
BAA Compliant:
No
Clean Bagged:
No
Collection:
BA-300S
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed -:
No
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-41/50 in
MA Approved -:
No
MSS:
MSS SP-110
Material:
Cast Bronze
NSF Certified:
No
Pressure - High:
150, 600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Style:
3 piece
Valve Disc Material:
Bronze, Stainless Steel
Valve Operator:
Insulating Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE 15% Glass Filled
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Width:
2-12/25 in
cUPC Certified:
No