2 in. Cast Bronze Full Port Solder 600# Ball Valve
BA-350S 2 in. Cast Bronze Full Port Solder 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- High strength and corrosion resistant
- Three-piece bronze ball valve, solder ends
- Manual on/off control
- TIH handle available - must be installed in the field
- Not intended for use in potable water
Specifications
- ANSI:
- ANSI B16.18
- ASTM:
- ASTM A-276, ASTM B-16, ASTM B-584
- Collection:
- BA-350S
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-7/10 in
- MSS:
- MSS SP-110
- Material:
- Cast Bronze, Plastic, Stainless Steel
- Material Type:
- 316, RPTFE
- Origin:
- Domestic
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Potable Water
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- 3 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE 15% Glass Filled
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 10.37 lb
- Width:
- 3-43/50 in