2 in. Bronze Threaded Viton® Bare Stem Butterfly Valve

You last purchased this on
 
Milwaukee Valve

Butterball® 2 in. Bronze Threaded Viton® Bare Stem Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Milwaukee Valve

Butterball® 2 in. Bronze Threaded Viton® Bare Stem Butterfly Valve

  • Fast #
  • Part #MBB110A0K
  • Item #3807679
  • Manufacturer Part #BB1-10A0- 200
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • “Butterball” butterfly bronze body valve
  • One-piece bronze butterball valve, 175 psi, threaded ends
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-584 C84400
Clean Bagged:
No
Collection:
Butterball®
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
IAPMO Listed -:
No
Length:
3-1/4 in
Material:
Bronze
NSF Certified:
No
Pressure - High:
175
Pressure Class:
175#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
Valve Body Style:
1 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Bare Stem
Valve Port Opening:
Full Port
Valve Seat Material:
Viton®
Valve Size:
2 in
Valve Type:
Butterfly Valve
Width:
3-17/27 in